Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1080WH
rubix:
256A4714
manufacturer :
895187
ean:
3660338475405
Technical specifications
Module
1
mm
Number of teeth
80
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1080WH SPUR GEAR - PINION MOD 1 Z80 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1 z=80
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
80
Material
C45 STEEL
Width
15
mm
Outer diameter
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1030 SPUR GEAR - PINION MOD 1 Z30
MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
MECALINE SPGM3031 SPUR GEAR - PINION MOD 3 Z31
MECALINE SPGM3085WH SPUR GEAR - PINION MOD 3 Z85 WITHOUT HUB
MECALINE SPGM4016 SPUR GEAR - PINION MOD 4 Z16
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM3057WH SPUR GEAR - PINION MOD 3 Z57 WITHOUT HUB
MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
MECALINE SPGM5029 SPUR GEAR - PINION MOD 5 Z29
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM5050WH SPUR GEAR - PINION MOD 5 Z50 WITHOUT HUB
MECALINE SPGM1022 SPUR GEAR - PINION MOD 1 Z22
MECALINE SPGM1035 SPUR GEAR - PINION MOD 1 Z35