Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1035 SPUR GEAR - PINION MOD 1 Z35
MECALINE SPGM1035 SPUR GEAR - PINION MOD 1 Z35
SPUR GEAR
References
mecaline:
SPGM1035
rubix:
256A4699
manufacturer :
895172
ean:
3660338475252
Technical specifications
Module
1
mm
Number of teeth
35
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1035 SPUR GEAR - PINION MOD 1 Z35
Spur Gear - Pressure Angle 20°
MOD 1 z=35
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1
mm
Number of teeth
35
Material
c45 steel
Width
15
mm
Outer diameter
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.33
excl. VAT
/
Each
£
2.80
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Check our products from related categories
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM4012 SPUR GEAR - PINION MOD 4 Z12
MECALINE SPGM4040WH SPUR GEAR - PINION MOD 4 Z40 WITHOUT HUB
MECALINE SPGM3048 SPUR GEAR - PINION MOD 3 Z48
MECALINE SPGM1.5100WH SPUR GEAR - PINION MOD 1.5 Z100 WITHOUT HUB
MECALINE SPGM1027 SPUR GEAR - PINION MOD 1 Z27
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM1012 SPUR GEAR - PINION MOD 1 Z12
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB
MECALINE SPGM3037 SPUR GEAR - PINION MOD 3 Z37
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM5019 SPUR GEAR - PINION MOD 5 Z19
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM1.5120WH SPUR GEAR - PINION MOD 1.5 Z120 WITHOUT HUB
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB