Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
SPUR GEAR
References
mecaline:
SPGM2021
rubix:
256A4772
manufacturer :
895249
ean:
3660338476006
Technical specifications
Module
2
mm
Number of teeth
21
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2021 SPUR GEAR - PINION MOD 2 Z21
Spur Gear - Pressure Angle 20°
MOD 2 z=21
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
21
Material
C45 STEEL
Width
20
mm
Outer diameter
46
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2070 SPUR GEAR - PINION MOD 2 Z70
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM1100WH SPUR GEAR - PINION MOD 1 Z100 WITHOUT HUB
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM2020 SPUR GEAR - PINION MOD 2 Z20
MECALINE SPGM5027 SPUR GEAR - PINION MOD 5 Z27
MECALINE SPGM3025 SPUR GEAR - PINION MOD 3 Z25
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM3075WH SPUR GEAR - PINION MOD 3 Z75 WITHOUT HUB
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM4018 SPUR GEAR - PINION MOD 4 Z18
MECALINE SPGM4028 SPUR GEAR - PINION MOD 4 Z28
MECALINE SPGM1.5017 SPUR GEAR - PINION MOD 1.5 Z17
MECALINE SPGM2090WH SPUR GEAR - PINION MOD 2 Z90 WITHOUT HUB
MECALINE SPGM6015 SPUR GEAR - PINION MOD 6 Z15