References
Mecaline:SPGM2.5041
Rubix:256A4743
Manufacturer :895325
EAN:3660338476754

Documents
Product details : MECALINE SPGM2.5041 SPUR GEAR - PINION MOD 2.5 Z41
Spur Gear - Pressure Angle 20°
MOD 2.5 z=41
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 41 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 11.84 excl. VAT
/ Each
£ 14.21 incl. VAT
- Usually arrives within 14 working days
