MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
SPUR GEAR
See technical informationSee documentsReferences
Mecaline:SPGM2.5100WH
Rubix:256A4759
Manufacturer :895341
EAN:3660338476914

Documents
Product details : MECALINE SPGM2.5100WH SPUR GEAR - PINION MOD 2.5 Z100 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2.5 z=100
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
| Module | 2.5 mm |
|---|---|
| Number of teeth | 100 |
| Material | c45 steel |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 46.07 excl. VAT
/ Each
£ 55.28 incl. VAT
- Usually arrives within 14 working days
