Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ670 SPZ Wrapped Wedge Belt
MECALINE SPZ670 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ670
rubix:
45035718
manufacturer :
857813
ean:
3660338130625
Technical specifications
Profile
spz
Pitch length
670
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ670 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
670
mm
Upper width
9.7
mm
Height
8
mm
Interior length
633
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ1030MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA2382MN SUPERHC MN
GATES PREDATOR BELT SPCP9000
MECALINE SPA2057 SPA Wrapped Wedge Belt
GATES 9626-61450 SPB1450 DELTA NARROW
GATES SUPER HC VBELT SPZ1012 SUPERHC
GATES 9625-61682 SPA1682 DELTA NARROW
GATES SUPER HC VBELT SPC2650 SUPERHC
MECALINE SPA1700 SPA Wrapped Wedge Belt
OPTIBELT SPZ 1750 1530140
MECALINE SPA1282 SPA Wrapped Wedge Belt
GATES 9626-64750 SPB4750 DELTA NARROW
GATES 9624-61010 SPZ1010 DELTA NARROW
OPTIBELT SPA 1282 1788238
MECALINE SPA2732 WRAPPED WEDGE BELT 2.0