Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2137 SPZ Wrapped Wedge Belt
MECALINE SPZ2137 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ2137
rubix:
45035679
manufacturer :
857903
ean:
3660338131523
Technical specifications
Profile
SPZ
Pitch length
2137
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2137 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
2137
mm
Upper width
9.7
mm
Height
8
mm
Interior length
2100
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.04
excl. VAT
/
Each
£
38.45
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9624-61024 SPZ1024 DELTA NARROW
MECALINE SPA1425 WRAPPED WEDGE BELT 2.0
MECALINE SPA2057 WRAPPED WEDGE BELT 2.0
MECALINE SPA1257 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPB4750 SUPERHC
GATES 9625-61100 SPA1100 DELTA NARROW
GATES 9339-02850 SPB2850 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ2690MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA2732MN SUPERHC MN
GATES 9625-61157 SPA1157 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB5000/5 POWERBAND
OPTIBELT SPB 28406002 SPB2840REDPOWER
GATES 9624-61337 SPZ1337 DELTA NARROW
GATES 9336-31180 8V1180 SUPERHC
GATES WEDGE BELT 8V ENV 8V1500 SUPERHC