Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1682 SPA Wrapped Wedge Belt
MECALINE SPA1682 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1682
rubix:
45035275
manufacturer :
857647
ean:
3660338128998
Technical specifications
Profile
SPA
Pitch length
1682
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1682 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1682
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1687
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.76
excl. VAT
/
Each
£
38.11
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPZ 900 1684953
MECALINE SPA1482 SPA Wrapped Wedge Belt
GATES 9333-01707 SPA1707 SUPERHC
MECALINE SPB3450 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1787 SUPERHC
GATES 9626-66700 SPB6700 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 23327700
MECALINE SPZ825 SPZ Wrapped Wedge Belt
GATES PREDATOR BELT SPCP3750
MECALINE SPB2150 SPB Wrapped Wedge Belt
MECALINE SPZ1060 WRAPPED WEDGE BELT 2.0
GATES 9625-64000 SPA4000 DELTA NARROW
MECALINE SPA2582 SPA Wrapped Wedge Belt
MECALINE SPZ1320 WRAPPED WEDGE BELT 2.0
MECALINE SPC6700 WRAPPED WEDGE BELT 2.0