References
Superseded Ref:873670
Mecaline:SPC9500E - 889538
Rubix:255A0728
Manufacturer :889538
EAN:3660338420917

Documents
Product details : MECALINE 889538 SPC9500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 9500 mm |
| Interior length | 9417 mm |
| Outer length | 9530 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 32.42 excl. VAT
/ Each
£ 38.90 incl. VAT
- Usually arrives within 14 working days
