Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2410 SPB Wrapped Wedge Belt
MECALINE SPB2410 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2410E
rubix:
45035449
ean:
3660338271489
Technical specifications
Profile
SPB
Pitch length
2410
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2410 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2410
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.46
excl. VAT
/
Each
£
28.15
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES PREDATOR BELT SPBP4250
MECALINE SPZ3350 WRAPPED WEDGE BELT 2.0
MECALINE SPB1650 SPB Wrapped Wedge Belt
GATES 9624-61662 SPZ1662 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 23606002
GATES ISO WEDGE BELT SPA1800E
OPTIBELT 3V 560 1580575
MECALINE SPA832 SPA Wrapped Wedge Belt
MECALINE 857638 V-BELT SPA 1507 E
GATES 9625-62982 SPA2982 DELTA NARROW
GATES SUPER HC SPB2300
GATES 9626-62400 SPB2400 DELTA NARROW
OPTIBELT SPZ 562 1712294
OPTIBELT 8V 4750 1799235
MECALINE SPA1550 SPA Wrapped Wedge Belt