References
Bahco:K8901M-36
Rubix:4512678
EAN:7314151803285

Product details : BAHCO K8901M-36 IMPACT SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Length | 57 mm |
| Finishing | phosphate |
| Weight | 540 g |
Show UNSPSC/ECL@SS
£ 35.33 excl. VAT
/ Each
£ 42.40 incl. VAT
- Delivery usually within ( 14 ) days
