References
Stahlwille:25020027
Rubix:258A9204
EAN:4018754015832



Documents
Product details : STAHLWILLE 25020027 27-3/4 DEEP HEX SOCKET
Impact socket 3/4
Technical specifications
Attributes
| Square drive adapter | 3/4' '' |
|---|---|
| Diameter | 27 mm |
| Length | 100 mm |
| Square | 19.05 mm |
| Finishing | gunmetal |
| Weight | 800 g |
Show UNSPSC/ECL@SS
£ 46.81 excl. VAT
/ Each
£ 56.17 incl. VAT
- Usually arrives within 14 working days
