BAHCO 6720NM SET MECHANICAL 1/4 SOCKETS 33PCE

Square Drive Socket Set

See technical informationSee documents

References

Bahco:6720NM
Rubix:80378476
EAN:7314151088262
brand logo

Technical specifications

Number of elements33
See all Specifications

Documents

Product details : BAHCO 6720NM SET MECHANICAL 1/4 SOCKETS 33PCE


Strengths

•6700SM 1/4" square drive socket hex profile metric (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 mm)
6950 1/4" Pear head reversible ratchet
1931M Lilliput double open-end spanners 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
221 D: slip joint pliers
7372 Slotted screwdriver (0.5x3x80 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Logistic Weight2150 g
Number of elements33
Finishingpolished
£ 479.70 excl. VAT
/ Each
£ 575.64 incl. VAT
  • Delivery usually within ( 14 ) days