References
Bahco:6729MHP
Rubix:401A5362
EAN:7314150218752

Product details : BAHCO 6729MHP 1/4 SOCKET SET WITH BITS
6700SM 1/4" square drive socket hex profile metric (4, 5, 6, 7, 8, 9, 10, 11, 13, 14 mm)
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
59S/0.6-4.5, 59S/0.8-5.5 and 59S/1.2-6.5 1/4" bits for slotted head screws
59S/PH1, 59S/PH2 and 59S/PH3 1/4" bits for Phillips head screw
59S/PZ1, 59S/PZ2 and 59S/PZ3 1/4" bits for Pozidriv screws
59S/H3, 59S/H4, 59S/H5 and 59S/H6 - 1/4" bits for hex head screws
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
6973A 1/4" adaptor for 1/4" bits
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
59S/0.6-4.5, 59S/0.8-5.5 and 59S/1.2-6.5 1/4" bits for slotted head screws
59S/PH1, 59S/PH2 and 59S/PH3 1/4" bits for Phillips head screw
59S/PZ1, 59S/PZ2 and 59S/PZ3 1/4" bits for Pozidriv screws
59S/H3, 59S/H4, 59S/H5 and 59S/H6 - 1/4" bits for hex head screws
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
6973A 1/4" adaptor for 1/4" bits
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Ratchet bar designed to prevent accidental change of working direction
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Hex Profile and Pear Head Ratchet/Screwdriver Bits/Adaptor
Technical specifications
Attributes
| Logistic Weight | 1160 g |
|---|---|
| Number of elements | 29 |
Show UNSPSC/ECL@SS
£ 231.26 excl. VAT
/ Each
£ 277.51 incl. VAT
- Delivery usually within ( 14 ) days
