Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 440.JE29 7-41MM 29PCE COMB SPANNER SET
FACOM 440.JE29 7-41MM 29PCE COMB SPANNER SET
440 - Metric mixed key sets
References
facom:
440.JE29
rubix:
80137659
ean:
3148518124041
Technical specifications
Number of elements
29
See all Specifications
Product details
Technical specifications
Product details : FACOM 440.JE29 7-41MM 29PCE COMB SPANNER SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
11242
g
Packaged dimensions (D x W x H)
446
x
215
x
110
mm
Package weight
11200
g
Number of elements
29
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
651.54
excl. VAT
/
Each
£
781.85
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7UR-012 7 UR COMBINATION RATCHET SPAN 12 PIECE SET 8-19MM
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
BAHCO S160 SOCKET SET 1/4IN S-BMC
ROEBUCK 7 PIECE METRIC COMBINATION RATCHET SPANNERS 8-19MM 865416
FACOM 467BR.JP10PB 10PCE RAPID RATCHET COMBINATION SPANNER SET 8-19MM
FACOM 440.P25M 6-32M COMB SPANNER SET
BAHCO K8906M/8 IMPACT DEEP SOCKET SET 3/4
FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
BRITOOL EXPERT 5 PCS O/S RING WRENCH 20-32MM BOX PACK OF 5
WERA 020235 9642 MAGNETIC RAIL 6003 JOKER IMPERIAL 1 8PC
FACOM 440.JP8 SET OF 8 COMB WRENCHES ON POCKET HOLDER
FACOM 467BF.JP12PB 7-19MM COMBO RATCHET SPANNER FLEX HEAD
ROEBUCK 12 PIECE METRIC COMBINATION RATCHET SPANNER SET 8-19MM 865414
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
FACOM 441.JP8GRPPB 441 XL OGV GRIP COMBI W WALLET - 8 PCS