Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
Combination rachet wrench-set-12 pieces 7 R
References
gedore:
7 R-012
rubix:
2557309
manufacturer :
2297442
ean:
4010886889329
Technical specifications
Number of elements
12
See all Specifications
Product details
Technical specifications
Product details : GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
Double open ended wrench set 12-pcs 8-19 mm. All standard sizes in a set. Flat execution, UD profile, high power transfer, in stable steel cassette. Dimensions: 320 x 210 x 55 mm. Contents: 8 9 10 11 12 13 14 15 16 17 18 19
Technical specifications
Attributes
Logistic Weight
2840
g
Number of elements
12
Weight
2840
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
421.47
excl. VAT
/
Each
£
505.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K8901Z/8 IMPACT SOCKET SET 3/4 AF
BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
BAHCO 111M/SH8 COMBINATION WRENCH SET
BAHCO 1952Z/11T COMBINATION WRENCH SET
ROEBUCK 9 PIECE METRIC DOUBLE ENDED SOCKET WRENCH SET8-19MM 865412
BRITOOL EXPERT COMBINATION WRENCH 6 - 24MM MOD TRAY 16 PIECE SET
BAHCO S240 SOCKET SET 1/2IN 24 PCE
BAHCO 111Z/11T COMBINATION WRENCH SET
GEDORE ASSORTED 1/4DR6.3HEX 1500 ES/CT-20 BIT
FACOM SET OF WRENCH 76.JE16
BAHCO S106-PROMO SOCKET SET 1/4 INCH AND 1/2 DRIVE 106 PIECE
ROEBUCK 12 PIECE FLEX HEAD COMBI RATCHET WRENCH SET 8-19MM 865451
WERA 020235 9642 MAGNETIC RAIL 6003 JOKER IMPERIAL 1 8PC
BAHCO S4RM-8-11 RATCHET WRENCH DOUBLE FLAT SET
"WERA 005451 9607 MAGNETIC RAIL B IMPAKTOR 1 ZYKLOP METRIC 3/8"" 10PC"