References
Bahco:A6716DZ
Rubix:120A3624
EAN:7314151820831

Documents
Product details : BAHCO A6716DZ SOCKET SET 1/4
A6700DM 1/4" square drive socket bi-hex profile metric, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
6950 1/4" pear head reversible ratchet
6956 1/4" spinner handle
6954 1/4" sliding T-handle
6960-6 1/4" extension bar (150 mm)
6966 1/4" universal joint
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Comfortable, non-slip two-component handle ratchet with clever hanging hole for easy storage
Metal case
Insert of elastic plastic material to secure the tools
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Bi-Hex Profile and Pear Head Ratchet
Technical specifications
Attributes
| Logistic Weight | 1210 g |
|---|---|
| Number of elements | 15 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 242.68 excl. VAT
/ Each
£ 291.22 incl. VAT
- Delivery usually within ( 14 ) days
