Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
ROEBUCK 6 PIECE SET POLYOGNAL RATCHET SPANNERS 8-19MM 865453
ROEBUCK 6 PIECE SET POLYOGNAL RATCHET SPANNERS 8-19MM 865453
Set Of 6 Ratchet Spanners
References
roebuck:
865453
rubix:
209A7451
ean:
3660338197765
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6 PIECE SET POLYOGNAL RATCHET SPANNERS 8-19MM 865453
• Ideal when tightening or loosening in confined working areas.
• Matt satin finish.
• 72 teeth ratchet.
• Contents: (mm) 8x9 - 10x11 - 12x13 - 14x15 - 16x18 - 17x19
Technical specifications
Attributes
Number of elements
6
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.51
excl. VAT
/
Each
£
202.21
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK SET OF 10 OPEN ENDED WRENCH SPANNERS 865252
FACOM SET OF WRENCH 31.JE6T
BAHCO S330 SOCKET SET 1/4IN & 3/8IN 33PCE
FACOM SET OF WRENCH 70A.JN6
GEDORE ASSORTED 1/4DR6.3HEX 1500 ES/CT-20 BIT
WERA 020230 6003 JOKER 5 SET 1 COMBINATION WRENCH 5PC
BAHCO 10RM/SH6 RATCHET WRENCH SET STUBBY
BRITOOL EXPERT 12 PIECE RATCHET COM/WRENCH MODUL TRAY
BAHCO DD/S10 IMPACT DEEP SOCKET SET 1/2
ROEBUCK SET OF 8 COMBINATION WRENCH SPANNERS 865283
BAHCO 111Z/8T COMBINATION WRENCH SET
"WERA 004565 BELT C DEEP 1 SOCKET SET 1/2"" DRIVE 6PC"
BAHCO 1952M/SH12 SET WITH HOLDER FROM 8 TO 19
GEDORE 2-100 DOUBLE ENDED RING SPANNERS 10 PIECE SET 6-32MM
FACOM SET OF WRENCH 75.JE16