BAHCO S4RM/4T RATCHET WRENCH DOUBLE FLAT SET


Ratcheting Ring Wrench Set

References
bahco:S4RM/4T
rubix:121A8324
ean:7314150179916
brand logo
brand logo
Technical specifications
Number of elements4
See all Specifications

Product details : BAHCO S4RM/4T RATCHET WRENCH DOUBLE FLAT SET


Strengths

•Switch for quick change of right and left direction
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated matte finishing provides high quality anti-rust protection
High-performance alloy steel
Quicker turning of fastener from the ratcheting action
Four sizes per wrench, one wrench is useful for four screw sizes
Easier to use in confined spaces with 5° operating angle
Available in practical pouch to carry on your belt

Technical specifications


Attributes
Logistic Weight1370 g
Number of elements4
Weight2200 g
FinishingChromed
Show UNSPSC/ECL@SS
£ 184.30 excl. VAT
/ Each
£ 221.16 incl. VAT
  • Usually arrives within 14 working days