BAHCO 1320RZ-3/8-7/16 RATCHET WRENCH DOUBLE FLAT
Ratcheting Ring Wrench
See technical informationSee documentsReferences
Bahco:1320RZ-3/8-7/16
Rubix:80212384
EAN:7314153014573

Documents
Product details : BAHCO 1320RZ-3/8-7/16 RATCHET WRENCH DOUBLE FLAT
Strengths
•5° action angle
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
Switch for quick change of right and left direction
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Number of elements | 1 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- Delivery usually within ( 14 ) days
