Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO 2M/8T RING WRENCH SET
BAHCO 2M/8T RING WRENCH SET
Wrench Set
References
bahco:
2M/8T
rubix:
042256
ean:
7314151001391
Technical specifications
Number of elements
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 2M/8T RING WRENCH SET
Technical specifications
Attributes
Logistic Weight
1410
g
Number of elements
8
Weight
1330
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.61
excl. VAT
/
Each
£
141.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT DOUBLE OPEN END WRENCH 12 PIECE SET
FACOM SET OF WRENCH 75.JE16
GEDORE RATCHET COMBI SPANNER SET METRIC 7 R-012
BAHCO 1952M/SH12 SET WITH HOLDER FROM 8 TO 19
BAHCO S138 SOCKET SET 1/4-3/8-1/2 138PCS
ROEBUCK OPEN ENDED SPANNER 6-19MM 7 PIECE SET
KING DICK CSW216 1 WHITWORTH SPANNER
ROEBUCK 16 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 12 8-24MM 865420
STAHLWILLE 96400801 9 PIECE SPANNER SET
STAHLWILLE 96430101 DOUBLE ENDED FLEXI-JOINT SPANNERS SET 8X9-20X20MM
STAHLWILLE 16 SERIES COMBI SPANNER OPEN-BOX SMALL 3.2 - 5MM 5 PCE SET
FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
FACOM 440.JP12APB COMBINATION WRENCH SET 12 PIECES ( 7 TO 19 MM) HOLDE
FACOM 440.JE25 COMBINATION WRENCH SET 6 - 34MM 25 PIECE SET
FACOM 464TX.J4PB SET OF 4 TORX RATCHETING WRENCHES