GEDORE 3300521 BIT ADAPTER 1/2 SQ. X 5/16 HEX. L.38MM

Bit adapter

See technical information

References

Gedore Red:R67100006
Rubix:246A8901
Manufacturer :3300521
EAN:4060833005210
brand logo

Technical specifications

Length38 mm
Imprint size5/16 in
Imprinthex / allen

Product details : GEDORE 3300521 BIT ADAPTER 1/2 SQ. X 5/16 HEX. L.38MM


Matt satin chrome-plated, internal square drive according to DIN 3120 - C 6,3, ISO 1174, with ball detent groove, for 1/4" bits with external hexagon drive according to DIN 3126, ISO 1173, chrome-vanadium steel, with retaining spring

Technical specifications


Attributes
Length38 mm
Imprint size5/16 in
Imprinthex / allen
£ 2.69 excl. VAT
/ Each
£ 3.23 incl. VAT
  • Delivery usually within ( 8 ) days