FACOM EV.108 SPLINE BIT
EV.1 - Standard Series 1 bits for multitooth XZN screws
See technical informationReferences
Facom:EV.108
Rubix:80983180
EAN:3148517847903



Product details : FACOM EV.108 SPLINE BIT
EV.1 - Standard Series 1 bits for multitooth XZN screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Packaged dimensions (D x W x H) | 26x8x8 mm |
| Package weight | 7 g |
| Length | 25 mm |
| Imprint size | m8 |
| Imprint | xzn |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Delivery usually within ( 14 ) days
