"WERA 004201 8740C HF/10 IN-HEX SOCKET SET 1/2"" ZYKLOP 9PC"

Socket set

See technical information
References
Wera:05004201001
Rubix:80533021
EAN:4013288184283
brand logo
Technical specifications
Imprint size4 mm;5 mm;6 mm;7 mm;8 mm;10 mm;12 mm;14 mm;17 mm
Imprinthex / allen

Product details : "WERA 004201 8740C HF/10 IN-HEX SOCKET SET 1/2"" ZYKLOP 9PC"


Technical specifications


Attributes
Imprint size4 mm;5 mm;6 mm;7 mm;8 mm;10 mm;12 mm;14 mm;17 mm
Imprinthex / allen
Show UNSPSC/ECL@SS
£ 102.71 excl. VAT
/ Each
£ 123.25 incl. VAT
  • Delivery usually within ( 5 ) days