References
INA:PCF45-XL
Rubix:229A1846
Manufacturer :0008319480000
EAN:4064327885265


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 137 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : INA PCF45-XL FLANGED HOUSING UNIT
Housing units PCF, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 137 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 137 mm |
| Length | 137 mm |
| Series | pcf..-xl |
| Total bearing width | 51.9 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 137 mm |
Show UNSPSC/ECL@SS
£ 52.35 excl. VAT
/ Each
£ 62.82 incl. VAT
- Delivery usually within ( 7 ) days