References
SKF:FY 25 TF/W64
Rubix:237A4228
Manufacturer :164144
EAN:07316571845715

Product details : SKF FY 25 TF/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistic Weight | 741 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 38.8 mm |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 141.93 excl. VAT
/ Each
£ 170.32 incl. VAT
- Usually arrives within 14 working days
