References
RHP:SF1.1/8
Rubix:158A5314
Manufacturer :SF1.1/8 R
EAN:00747023028108


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF1.1/8
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 108 mm |
| Fixation centre-to-centre distance | 82.5 mm |
| Material | cast iron |
| Height | 42.21 mm |
| Length | 108 mm |
| Series | sf |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 37.95 excl. VAT
/ Each
£ 45.54 incl. VAT
- In stock: Next day delivery