References
NTN:UKF205D1
Rubix:206A1745
EAN:4547359002256



Product details : NTN UKF205D1 BEARING UNIT
NTN - Bearing Unit - UKF205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 23 mm |
| Series | ukf200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Usually arrives within 14 working days
