References
Timken:GVFD 1-1/8
Rubix:395A9561
EAN:0087796057685


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : TIMKEN GVFD1 1/8 BALL FLANGED UNIT
Fafnir inch flange bearing unit
Flange bearing housing unit Timken Fafnir GVFD 1-1/8 with ball bearing insert, eccentric locking collar and seal for reliable bearing support in industrial applications.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Width | 22.2 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | malleable iron (malleable cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | medium-duty |
| Total bearing width | 38.9 mm |
| Clamping | 26.71 mm |
| Diameter of fixation holes | 10.3 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 0.61 kg |
| Mounting typ | three-bolt flange bearing housing with eccentric locking collar (three-bolt square flange, eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 117.32 excl. VAT
/ Each
£ 140.78 incl. VAT
- Usually arrives within 14 working days