FACOM 1/2 HEXBIT ADPT1/2DR S.237
S - 1/2" sockets bit holder with retainer ‘clip’
See technical informationReferences
Facom:S.237
Rubix:1240771
EAN:3148510582009

Product details : FACOM 1/2 HEXBIT ADPT1/2DR S.237
S - 1/2" sockets bit holder with retainer ‘clip’
- S.236: for 5/16" bits
-S. 237: for 1/2" bits.
-Presentation: Bright chrome.
- S.236: for 5/16" bits
-S. 237: for 1/2" bits.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 67 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x22x22 mm |
| Package weight | 67 g |
| Square drive adapter | 1/2 '' |
| Length | 44 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 15.41 excl. VAT
/ Each
£ 18.49 incl. VAT
- Delivery usually within ( 14 ) days
