ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 14MM 880326
1/2" hex bit socket
See technical informationSee documentsReferences
Superseded Ref:7842858
Roebuck:880326
Rubix:209A7275
EAN:3660338337451

Documents
Product details : ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 14MM 880326
Standard: ISO 1174-1
Matt finish.
Matt finish.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 55 mm |
| Diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- In stock: Next day delivery
