FACOM JX.10 JX SOCKET TORX BIT 3/8 INCH DRIVE T10
JX - 3/8" screwdriver sockets for Torx® screws
See technical informationReferences
Facom:JX.10
Rubix:1239039
EAN:3148515066009



Product details : FACOM JX.10 JX SOCKET TORX BIT 3/8 INCH DRIVE T10
JX - 3/8" screwdriver sockets for Torx® screws
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.
-Removable tips.
-Sockets R. 236.
- Presentation: Bright chrome with phosphate tip.
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x25x20 mm |
| Package weight | 35 g |
| Square drive adapter | 3/8 '' |
| Length | 46 mm |
| Diameter | 2.72 mm |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Delivery usually within ( 14 ) days
