Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
STAINLESS STEEL HEXAGON HEAD PLUG
References
mecaline:
891019
rubix:
253A0608
ean:
3660338436819
Technical specifications
Connecting diameter
R3/8 ''
Connecting diameter 2
R3/8 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891019 SS HEXAGON HEAD PLUG 3/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R3/8 ''
Connecting diameter 2
R3/8 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.37
excl. VAT
/
Each
£
0.44
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 890971 EQUAL CROSS 1
MECALINE 890979 CONE SEAT UNION F/F 1/2
MECALINE 891054 SS MALE HOSETAIL 1.1/2 X 381 MM
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
NERO 1 SOCKET S16
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
PARKER FFM6-316 MET FRONT FERRULE 6MM
MECALINE 891018 SS HEXAGON HEAD PLUG 1/4
MECALINE 890930 MALE TAPER NIPPLE 3/4
NERO 1 X 3/8 NIPPLE RN1606
MECALINE 891024 SS HEXAGON HEAD PLUG 1.1/2
PARKER T BRANCH ETM12-316
MECALINE 890972 EQUAL CROSS 1.1/4
NERO S/S 1/2 ELBOW 8ME8BSPT
SWAGELOK SS-6MO-3 UNION TEE 6MM