MECALINE 890994 CONE SEAT UNION M/F 2
STAINLESS STEEL CONE SEAT UNION MALE/FEMALE
See technical informationSee documentsReferences
Mecaline:890994
Rubix:253A0585
EAN:3660338436581


Technical specifications
| Connecting diameter | r2 '' |
|---|---|
| Connecting diameter 2 | g2 '' |
| Angle | straight |
Documents
Product details : MECALINE 890994 CONE SEAT UNION M/F 2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | r2 '' |
|---|---|
| Connecting diameter 2 | g2 '' |
| Angle | straight |
| Standard | aisi 316 |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Usually arrives within 14 working days