Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890980 CONE SEAT UNION F/F 3/4
MECALINE 890980 CONE SEAT UNION F/F 3/4
STAINLESS STEEL CONE SEAT UNION FEMALE/FEMALE
References
mecaline:
890980
rubix:
253A0572
ean:
3660338436451
Technical specifications
Connecting diameter
G3/4 ''
Connecting diameter 2
G3/4 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890980 CONE SEAT UNION F/F 3/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
G3/4 ''
Connecting diameter 2
G3/4 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
PARKER UNION TEE ETM10-316
MECALINE 890964 EQUAL TEE 2
MECALINE 890986 CONE SEAT UNION M/F 1/8
MECALINE 891003 REDUCING BUSH 3/4 X 1/2
MECALINE 891064 SS REDUCING NIPPLE 3/4 X 1/2
NERO BN08 1/2 BARREL NIPPLE
MECALINE 891048 SS MALE HOSETAIL 1/4 X 9 MM
MECALINE 890999 REDUCING BUSH 1/2 X 1/4
MECALINE 891072 SS REDUCING NIPPLE 2 X 1.1/2
MECALINE 890979 CONE SEAT UNION F/F 1/2
MECALINE 890920 HEXAGON HEAD CAP 3/4
MECALINE 891033 SS 90 MALE/FEMALE ELBOW 1.1/4
MECALINE 890963 EQUAL TEE 1.1/2
MECALINE 890916 HEXAGON HEAD CAP 1/8
SS SWAGELOK TUBE FITTING UNION 10MM OD