Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890964 EQUAL TEE 2
MECALINE 890964 EQUAL TEE 2
STAINLESS STEEL EQUAL TEE
References
mecaline:
890964
rubix:
253A0558
ean:
3660338436314
Technical specifications
Connecting diameter
g2 ''
Connecting diameter 2
g2 ''
Angle
t
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890964 EQUAL TEE 2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
g2 ''
Connecting diameter 2
g2 ''
Angle
t
Standard
aisi 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.08
excl. VAT
/
Each
£
18.10
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
NERO 21/2 BSP HEX NIPPLE HN40
MECALINE 891008 REDUCING BUSH 1.1/4 X 3/4
NERO 6MMX1/8-BSPT MSC06L18BSPT
NERO HN04 1/4 BSP HEX NIPPLE
NERO BN08 1/2 BARREL NIPPLE
MECALINE 890931 MALE TAPER NIPPLE 1
MECALINE 890917 HEXAGON HEAD CAP 1/4
MECALINE 891004 REDUCING BUSH 1 X 1/4
MECALINE 891094 BARREL NIPPLE 2 X 100 MM
PIPELINEPR BSBENDG316 P191-20
NERO 3/4 BARREL NIPPLE BN12
SWAGELOK SS-6MO-3 UNION TEE 6MM
MECALINE 891028 SS 90 MALE/FEMALE ELBOW 1/4
MECALINE 890962 EQUAL TEE 1.1/4
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM