MECALINE 890924 HEXAGON HEAD CAP 2
STAINLESS STEEL HEXAGON HEAD CAP
See technical informationSee documentsReferences
Mecaline:890924
Rubix:253A0521
EAN:3660338435959


Technical specifications
| Connecting diameter | g2 '' |
|---|---|
| Connecting diameter 2 | g2 '' |
| Angle | straight |
Documents
Product details : MECALINE 890924 HEXAGON HEAD CAP 2
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
| Connecting diameter | g2 '' |
|---|---|
| Connecting diameter 2 | g2 '' |
| Angle | straight |
| Standard | AISI 316 |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- In stock: Next day delivery