Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
NERO S/S 1/2 ELBOW 8ME8BSPT
NERO S/S 1/2 ELBOW 8ME8BSPT
BSPT Male Elbow
References
nero:
8ME8BSPT
rubix:
128A4441
Technical specifications
Connecting diameter
1/2 ''
Product details
Technical specifications
Product details : NERO S/S 1/2 ELBOW 8ME8BSPT
Male elbow twin ferrule.
Technical specifications
Attributes
Connecting diameter
1/2 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.52
excl. VAT
/
Each
£
34.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 891013 SS REDUCING BUSH 2 X 1
NERO UC04 1/4 BSP UNION
NERO 1 BARREL NIPPLE BN16
MECALINE 891027 SS 90 MALE/FEMALE ELBOW 1/8
MECALINE 891052 SS MALE HOSETAIL 1 X 26 MM
MECALINE 890931 MALE TAPER NIPPLE 1
MECALINE 891014 SS REDUCING BUSH 2 X 1.1/4
NERO-S04 1/4 SOCKET
NERO-BN04
MECALINE 891031 SS 90 MALE/FEMALE ELBOW 3/4
SWAGELOK SS-6MO-3 UNION TEE 6MM
NERO 21/2 BSP HEX NIPPLE HN40
MECALINE 890970 EQUAL CROSS 3/4
MECALINE 891060 SS REDUCING NIPPLE 1/2 X 1/4
MECALINE 891086 SS BARREL NIPPLE 1/8 X 40 MM