Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891059 SS REDUCING NIPPLE 1/2 X 1/8
MECALINE 891059 SS REDUCING NIPPLE 1/2 X 1/8
STAINLESS STEEL REDUCING NIPPLE
References
mecaline:
891059
rubix:
253A0635
ean:
3660338437175
Technical specifications
Connecting diameter
r1/2 ''
Connecting diameter 2
r1/8 ''
Angle
straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891059 SS REDUCING NIPPLE 1/2 X 1/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
r1/2 ''
Connecting diameter 2
r1/8 ''
Angle
straight
Standard
aisi 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.71
excl. VAT
/
Each
£
0.85
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 890979 CONE SEAT UNION F/F 1/2
MECALINE 891053 SS MALE HOSETAIL 1.1/4 X 33 MM
MECALINE 890938 FULL SOCKET 3/8
MECALINE 891054 SS MALE HOSETAIL 1.1/2 X 381 MM
MECALINE 890939 FULL SOCKET 1/2
NERO HN04 1/4 BSP HEX NIPPLE
MECALINE 891070 SS REDUCING NIPPLE 1.1/2 X 1
MECALINE 890957 EQUAL TEE 1/4
MECALINE 890924 HEXAGON HEAD CAP 2
MECALINE 890982 CONE SEAT UNION F/F 1.1/4
MECALINE 891015 SS REDUCING BUSH 2 X 1.1/2
MECALINE 891087 SS BARREL NIPPLE 1/4 X 40 MM
NERO HN24 11/2 BSPT M/M HEX NIPPLE 150LB 316SS
MECALINE 890933 MALE TAPER NIPPLE 1.1/2
MECALINE 891051 SS MALE HOSETAIL 3/4 X 20 MM