SPARTEX 734630 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25


Stainless steel full band collar w4

References
spartex:734630
rubix:241A7613
ean:3660338013133
Plain band clamp in stainless steel - W4 Clamping range mm 70-90
brand logo
Technical specifications
TypePlain band
Clamping range, minimum70Ā mm
Clamping range, maximum90Ā mm
See all Specifications

Product details : SPARTEX 734630 PLAIN BAND CLAMP IN STAINLESS STEEL - W4 CLAMP PK25


Absolute dimensional tolerance thanks to the perfect balance between the belt cover and screws .
Material: 304 stainless steel belt and screws .
Use: General Industry, mechanical environments Standard: DIN 3017.1

Technical specifications


Attributes
TypePlain band
Clamping range, minimum70Ā mm
Clamping range, maximum90Ā mm
Pack quantityOther
Width9Ā mm
MaterialW4 steel
Show UNSPSC/ECL@SS
Ā£ 185.13 excl. VAT
/ Each
Ā£ 222.16 incl. VAT
  • Sold out