Stainless steel full band collar w4
Type | Plain band |
---|---|
Clamping range, minimum | 140 mm |
Clamping range, maximum | 160 mm |
Type | Plain band |
---|---|
Clamping range, minimum | 140 mm |
Clamping range, maximum | 160 mm |
Pack quantity | Other |
Width | 12 mm |
Material | W4 steel |
Sold out