MECALINE 842974 STAINLESS STEEL NIPPLE G1/8IN-G3/8

STAINLESS STEEL MALE PARALLEL REDUCTION

See technical informationSee documents

References

Mecaline:842974
Rubix:216A2983
EAN:3660338062681
STAINLESS STEEL NIPPLE Connecting diameter G1/8

Technical specifications

Materialstainless steel
Connection 1g1/8
Max. service pressure140 bar
See all Specifications

Documents

Product details : MECALINE 842974 STAINLESS STEEL NIPPLE G1/8IN-G3/8


Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.

Technical specifications


Attributes
Materialstainless steel
Connection 1g1/8
Max. service pressure140 bar
Profilemale/male
Connection 2g 3/8
Min. temperature-110 °C
Max. temperature300 °C
Type of threadingr
Min. service pressure -0.99 bar
£ 13.95 excl. VAT
/ Each
£ 16.74 incl. VAT
  • Usually arrives within 14 working days