References
Festo:AD-1/4NPT-G1/4-I
Rubix:115A4433
Manufacturer :9625
EAN:4052568303402

Technical specifications
| Material | steel |
|---|---|
| Connection 1 | 1/4 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 9625 ADAPTER AD-1/4NPT-G1/4-I
Seals kit
Technical specifications
Attributes
| Material | steel |
|---|---|
| Connection 1 | 1/4 |
| Max. service pressure | 10 bar |
| Profile | hexagonal |
| Connection 2 | filetage femelle g1/4 |
| Max. temperature | 60 °C |
| Type of threading | npt |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Usually arrives within 14 working days