References
Festo:NPFC-R-G12-G38-FM
Rubix:391A4177
Manufacturer :8030318
EAN:4052568064204

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 8030318 REDUCING NIPPLE
Reducing nipple NPFC-R-G12-G38-FM Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Reducing nipple NPFC-R-G12-G38-FM 8030318
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | internal thread bspp (g) |
| Max. service pressure | 50 bar |
| Profile | reducing nipple |
| Connection 2 | external thread bspp (g) |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 2 ) days