Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891060 SS REDUCING NIPPLE 1/2 X 1/4
MECALINE 891060 SS REDUCING NIPPLE 1/2 X 1/4
STAINLESS STEEL REDUCING NIPPLE
References
mecaline:
891060
rubix:
253A0636
ean:
3660338437182
Technical specifications
Connecting diameter
R1/2 ''
Connecting diameter 2
R1/4 ''
Angle
Straight
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891060 SS REDUCING NIPPLE 1/2 X 1/4
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
R1/2 ''
Connecting diameter 2
R1/4 ''
Angle
Straight
Standard
AISI 316
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.83
excl. VAT
/
Each
£
1.00
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
MECALINE 891015 SS REDUCING BUSH 2 X 1.1/2
MECALINE 891069 SS REDUCING NIPPLE 1.1/4 X 1
MECALINE 890976 CONE SEAT UNION F/F 1/8
MECALINE 890956 EQUAL TEE 1/8
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
MECALINE 891029 SS 90 MALE/FEMALE ELBOW 3/8
MECALINE 890961 EQUAL TEE 1
MECALINE 890930 MALE TAPER NIPPLE 3/4
PARKER FFM6-316 MET FRONT FERRULE 6MM
NERO 2 BARREL NIPPLE BN32
MECALINE 890942 FULL SOCKET 1.1/4
MECALINE 890977 CONE SEAT UNION F/F 1/4
MECALINE 890974 EQUAL CROSS 2
NERO HN08 S/STEEL 1/2 HEX NIPPLE
SS SWAGELOK TUBE FITTING UNION 10MM OD