PARKER FFM6-316 MET FRONT FERRULE 6MM


Front and Back Ferrules for Two Ferrule Tube Fittings - A-LOK Series

References
parker hannifin:FFM6-316
rubix:219A3806

Product details : PARKER FFM6-316 MET FRONT FERRULE 6MM


The ferrule, perhaps the most-critical component in compression fittings, is highly engineered and, to function properly requires considerable design, metallurgy, and production expertise. Not all products on the market meet these stringent requirements. The ferrule must precisely deform elastically and plastically during fitting assembly to properly grip and seal the tubing. Its front edge must be harder than the tubing to grip and seal through surface scratches and defects, but if the entire ferrule is too hard, it may not deform properly. Therefore, only the gripping edge of the ferrule is hardened while the rest has different, tightly controlled mechanical properties. Also, the hardening process must not compromise stainless steel's corrosion resistance. And finally, production processes must consistently turn out defect-free ferrules that hold tight tolerances and maintain metallurgical specifications.

Industries:
• Chemical
• Transportation
• Power
• Oil and Gas
• Research Labs

Features/Benefits:
• Suparcase rear ferrule on most sizes and materials
• Corrosion resistant alloys

Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• Offshore Control Panels
• Sensing Lines
Application: Research Labs, Analytical Installations, Hydrogen Service, Offshore Control Panels, Sensing Lines, Instrumentation
Brand: A-LOK
Division: Instrumentation Products Division
For Fluid Type: Gases, Liquid
Industry: Chemical, Petrochemical, Transportation, Power Generation, Oil & Gas
Length: n/a
Materials Of Construction: Stainless Steel AISI 316
Maximum Operating Pressure: n/a
Maximum Operating Temperature: n/a
Minimum Operating Temperature: n/a
Product Style: Front Ferrule
Product Type: Ferrules
Shape: n/a
Specifications Met: n/a
Technology: Process Control
Tube Outside Diameter: 6 mm (O.D.)

Technical specifications


Attributes
No attributes to display for this product
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
  • Usually arrives within 14 working days