Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 890956 EQUAL TEE 1/8
MECALINE 890956 EQUAL TEE 1/8
STAINLESS STEEL EQUAL TEE
References
mecaline:
890956
rubix:
253A0550
ean:
3660338436239
Technical specifications
Connecting diameter
g1/8 ''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 890956 EQUAL TEE 1/8
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
g1/8 ''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
PIPELINEPR EQUALTEEG316 P201-20
SWAGELOK SS-6MO-3 UNION TEE 6MM
NERO S06 3/8 SOCKET
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM
MECALINE 890957 EQUAL TEE 1/4
PARKER T BRANCH ETM12-316
MECALINE 890994 CONE SEAT UNION M/F 2
MECALINE 890999 REDUCING BUSH 1/2 X 1/4
MECALINE 890924 HEXAGON HEAD CAP 2
MECALINE 891010 REDUCING BUSH 1.1/2 X 1
MECALINE 891028 SS 90 MALE/FEMALE ELBOW 1/4
MECALINE 891049 SS MALE HOSETAIL 3/8 X 11 MM
MECALINE 891061 SS REDUCING NIPPLE 1/2 X 3/8
MECALINE 890978 CONE SEAT UNION F/F 3/8