Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Stainless steel fittings
Stainless steel elbows
Stainless Steel Fittings
MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
STAINLESS STEEL BARREL NIPPLE
References
mecaline:
891090
rubix:
253A0653
ean:
3660338437465
Technical specifications
Connecting diameter
3/4 in
Standard
ISO 4144
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 891090 SS BARREL NIPPLE 3/4 X 60 MM
Material: Stainless steel 316. Temperature Range: -20°C...200°C.
Technical specifications
Attributes
Connecting diameter
3/4 in
Standard
ISO 4144
Thickness
2.87
mm
Nominal pressure
20/14 bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.48
excl. VAT
/
Each
£
1.78
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 891088 SS BARREL NIPPLE 3/8 X 40 MM
NERO S06 3/8 SOCKET
MECALINE 890941 FULL SOCKET 1
NERO-RN0804 1/4 SOCKET
MECALINE 890990 CONE SEAT UNION M/F 3/4
MECALINE 890994 CONE SEAT UNION M/F 2
MECALINE 891001 REDUCING BUSH 3/4 X 1/4
MECALINE 891029 SS 90 MALE/FEMALE ELBOW 3/8
MECALINE 891066 SS REDUCING NIPPLE 1 X 3/8
NERO BN06 3/8 BARREL NIPPLE
MECALINE 890917 HEXAGON HEAD CAP 1/4
MECALINE 890964 EQUAL TEE 2
MECALINE 891089 SS BARREL NIPPLE 1/2 X 60 MM
MECALINE 891067 SS REDUCING NIPPLE 1 X 1/2
MECALINE 890966 EQUAL CROSS 1/8