Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
Caster for transport Spartex
References
spartex:
UK-V70V075BNJB12
rubix:
230A3772
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V70V075BNJB12 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SINGLE HOLE FIXING SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.52
excl. VAT
/
Each
£
13.82
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FIX
BLICKLE 742330 HEAVY DUTY STEEL WHEEL WITH BRAKE LS-GB 200K-ST
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG
SPARTEX V50Q250PTJP05 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL
BLICKLE PO 100/12G 279760 NYLON WHEEL 100MM
BLICKLE TPA75/8G 75X25MM RUBBER TREAD WHEEL
SPARTEX V822RNBSWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLE
SPARTEX VSL150PTJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V52Q200APJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX V52Q250NYJP05 BRAKED CASTOR 250MM NYLON WHEEL
SPARTEX V50Q200NYJP05 SWIVEL CASTOR 200MM NYLON WHEEL
POLYURETHANE FIXED PLATE 250MM 1400KG