Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
Caster for transport Spartex
References
spartex:
UK-V52A125PTJP05
rubix:
230A4090
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
PLATE FIXING BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.02
excl. VAT
/
Each
£
94.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V40Q160PNRP05 SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROL
BLICKLE 175MM SWIV BR CASTOR LH-PO175K-FI-FA
SPARTEX 28310HDFR HIGH TEMPERATURE STAINLESS BRAKED 125MM THERMOPLASTI
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V70V075PNJB12 SWIVEL CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V261NYBR BRAKED SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE
SPARTEX V70V100NYJP04 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V40Q100GNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL